3M
00648250161555
7100188780 3M DBI-SALA ShockWave2 100% Tie-Off Shock Absorbing Lanyard 1244412,1 EA
Item #120845047
description
- 6 ft. (1.8m) double-leg 100% tie-off with elastic web and snap hook at center, steel rebar hooks at leg ends.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hook at center
- Self-locking steel rebar hook at leg ends
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Color | Yellow |
| Overall Length [Min] | 6 ft |
| Lanyard Type | Variable/Elastic |
| Lanyard Material | Polyester Tubular Web |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Standard | OSHA 1910.66, ANSI A10.32, OSHA 1926.502 |
| Hook Material | Zinc Plated Steel |
| Material | Polyester |
| Anchor Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| No. of Legs | 2 |
| Anchor Connection Type | Rebar Hook |
| Weight | 5.5 LB |
| EAN or UPC | 648250161555 |
