3M
00648250161685
7100241701 3M DBI-SALA Adjustable Web Positioning Lanyard 1231016, 6 ft
Item #120845049
description
- 6 ft. (1.8m) single-leg with adjustable web and snap hooks at each end.
features
- User friendly self locking snap hooks at each end
- Equipped with 3M™ Connected Safety ID (CSID)
- 6 ft. (1.8m) adjustable single-leg lanyard
- Ideal for work positioning or restraint
- Abrasion resistant polyester webbing
- Built-in wear indicator
| Hook Material | Zinc Plated Steel |
| Lanyard Material | Polyester Web |
| Color | Yellow |
| Overall Length [Min] | 6 ft |
| Connection Type | Snap Hook |
| Anchor Material | Zinc Plated Steel |
| Lanyard Type | Adjustable |
| Anchor Connection Type | Snap Hook |
| Weight | 2.125 LB |
| EAN or UPC | 648250161685 |
