3M
00648250161715
7100210170 3M DBI-SALA Rope Positioning Lanyard, Nylon 1232354, 1 EA
Item #120845050
description
- 6 ft. (1.8m) nylon rope single-leg with snap hooks at each end.
features
- 6 ft. (1.8m) single-leg lanyard
- Ideal for work positioning or restraint
- 1/2 in. (1.3cm) three-strand filament nylon rope
- Exclusive five-tuck splice and seizing method
- User friendly self locking snap hooks at each end
- Equipped with 3M™ Connected Safety ID (CSID)
| Connection Type | Snap Hook |
| Lanyard Type | Fixed |
| Anchor Material | Zinc Plated Steel |
| Anchor Connection Type | Snap Hook |
| Standard | OSHA 1926.502, ANSI Z359.3, OSHA 1910.66, ANSI A10.32 |
| Hook Material | Zinc Plated Steel |
| Lanyard Material | Nylon Rope |
| Color | White |
| Overall Length [Min] | 6 ft |
| Weight | 1.988 LB |
| EAN or UPC | 648250161715 |
