3M
00648250161821
7100228410 3M DBI-SALA Permanent Roof Anchor with Flashing and Cap 2103670
Item #120845056
description
- Permanent U-bolt roof anchor with integral D-ring, flashing and cap, fits up to 2x8 roof member.
features
- Installs up to a 2x8 wood frame structure
- Fast and easy bolt and clamp installation
- Permanent installation type
- Integral stainless steel D-ring tie-off point
- Flashing included for complete leakage protection
- Weather tight D-ring cap
- Extremely corrosion resistant stainless steel construction
- Extremely compact and lightweight design
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Color | Silver |
| Attachment Type | Bolt/Clamp |
| Weight | 1.95 LB |
| EAN or UPC | 648250161821 |
