3M
00648250162491
7100217043 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts 2104561, 1 pack
Item #120845064
description
- Concrete D-ring anchor with five additional bolts, for 11/16 in., 18 mm or 3/4 in. hole with swiveling D-ring.
features
- Installs into 11/16 in., 18 mm or 3/4 in. concrete hole
- Use vertically in wall or horizontally in ceiling
- Install as temporary or permanent anchor
- Reusable D-ring assembly and 5 additional bolts
- Safe hook-up indicator
- Compact and lightweight design
- High strength steel and aluminum construction
- Rugged and corrosion resistant materials
- Swiveling D-ring tie-off point
| Standard | OSHA 1926.502, OSHA 1910.140 |
| Color | Silver |
| Attachment Type | Screw |
| Weight | 3.4 LB |
| EAN or UPC | 648250162491 |
