description
- 6 ft. (1.8m) cable tie-off adaptor, pass-thru type.
features
- 6 ft. (1.8m) pass-thru type tie-off adaptor
- Durable 3/8" (9.5mm) 7x19 stainless steel cable construction
- High strength steel O-ring hardware
- Compact and lightweight design
- Portable and reusable
- Meets the requirements for ANSI Z359.18, OSHA 1910.140 and OSHA 1926.502.
- Recommended for use in multiple industries including construction, mining, and oil and gas
| Attachment Type | Pass-through/Choker |
| Color | Silver |
| Overall Length [Min] | 6 ft |
| Standard | ANSI Z359.18, OSHA 1926.502, OSHA 1910.140 |
| Weight | 2.964 LB |
| EAN or UPC | 648250162606 |

