3M
00648250162613
7100231778 3M DBI-SALA Pass-Thru Cable Tie-Off Adapter Anchor 5900552, StainlessSteel, 10 ft
Item #120845066
description
- 10 ft. (3.0m) cable tie-off adaptor, pass-thru type.
features
- 10 ft. (3.0m) pass-thru type tie-off adaptor
- Durable 3/8" (9.5mm) 7x19 stainless steel cable construction
- High strength steel O-ring hardware
- Compact and lightweight design
- Portable and reusable
- Meets the requirements for ANSI Z359.18, OSHA 1910.140 and OSHA 1926.502.
- Recommended for use in multiple industries including construction, mining, and oil and gas
| Color | Silver |
| Standard | OSHA 1926.502, OSHA 1910.140, ANSI Z359.18 |
| Overall Length [Min] | 10 ft |
| Attachment Type | Pass-through/Choker |
| Weight | 3.8 LB |
| EAN or UPC | 648250162613 |
