Engineered to withstand harsh conditions, the all-metal 3M™ DBI-SALA® Cable HLL System is appropriate for construction or general industry. This horizontal lifeline system is lightweight enough to be hauled from one job to the next.
features
Rugged galvanized cable lifeline is available in multiple lengths to suit your needs
Metal Energy Absorbers help limit lifeline tension forces to protect the structure and minimize required fall clearance
Built-in, turnbuckle tensioner helps your worker tension the system to the required levels
This horizontal lifeline system is intended for use with a fall protection harness and lanyard or SRL
Accommodates two 310lbs workers per span, up to 6 workers per system with multiple spans. Additional Metal Energy Absorbers may be required
Equipped with Connected Safety RFID identification tag for convenient equipment tracking.
Meets OSHA 1910.140 and OSHA 1926.502 requirements
Wedge Grip termination device provides quicker setup and modifications to system length changes
Weight
29.2 LB
EAN or UPC
648250162767
We're here for you
with Service Centers across the country - We have your back