Skip to content Skip to navigation menu
3M00648250162804

00648250162804

7100240879 3M DBI-SALA Confined Space Tripod Pulley 8003205, Zinc Plated Steel
Item #120845073
3M00648250162804
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Confined space pulley with deten pin attaches to 8000000 series tripod eye bolt and routes winch/SRL lifeline up to 1/4 in. (6.3 mm) diameter.

features

  • Pulley for confined space entry
  • Routes winch/SRL lifeline
  • Zinc plated steel construction
  • Detent pin style attachment and lifeline retention system
  • Compact and lightweight design
  • Accommodates lifelines up to 6.3 mm
Color Yellow Zinc
Weight 2.23 LB
EAN or UPC 648250162804
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison