Skip to content Skip to navigation menu
3M00648250164013

00648250164013

7100208188 3M DBI-SALA Delta Crossover Harness, Front, Side and Back D Rings1106383, Universal
Item #120845096
3M00648250164013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 18" back D-ring extension, front and side D-rings, belt with pad, pass-thru buckle leg straps (size Medium).

features

  • No-tangle design
  • 18" back D-ring extension
  • Body belt/hip pad with side D-rings
  • Front D-ring
  • Tongue buckle leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Weight 6.6 LB
EAN or UPC 648250164013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison