3M
00648250165225
7100221793 3M DBI-SALA Pole Climber's Adjustable Rope Positioning Lanyard 1234070
Item #120845115
description
- 8 ft. (2.4m) adjustable rope positioning lanyard with snap hook at one end, rope adjuster and carabiner at other end.
features
- 8 ft. (2.4m) adjustable rope positioning lanyard
- Ideal for work positioning while pole climbing
- Durable kernmantle rope with wear indicator
- Abrasion resistant sleeve
- User friendly self locking snap hook at one end
- Lightweight and durable rope adjuster with carabiner at one end
| Hook Material | Zinc Plated Steel |
| Connection Type | Snap Hook and Carabiner |
| Anchor Connection Type | Non Pertinent |
| Lanyard Material | Nylon Core/Polyester Cover Kernmantle Rope |
| Standard | OSHA 1926.502, OSHA 1926.959, OSHA 1910.268 (g) |
| Overall Length [Min] | 8 ft |
| Color | Yellow |
| Lanyard Type | Adjustable |
| Weight | 2.7 LB |
| EAN or UPC | 648250165225 |
