3M
00648250166147
7100228423 3M DBI-SALA Vacuum Anchor Lifeline System without Air BottleAttachment 2200107
Item #120845122
description
- Aviation industry vacuum anchor lifeline system without air bottle attachment (external air only) and carrying case.
features
- Provides tie-off point on smooth, non-porous surfaces via vacuum technology
- Fall arrest rated for ultimate safety
- Compatible with external air power options
- Lightweight design is easy to set-up and use
- Audible and visual alarms for complete safety
- Built-in check valves provide safety during accidental air loss
- EPDM rubber seals are Skydrol resistant and won't damage surface
- Aviation rated intrinsically safe electronics
- Can power one additional secondary unit
- Approved for horizontal lifeline use
- Heavy-duty storage and transport case
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Vacuum |
| For Use With | Aviation Industry Use |
| Weight | 57.81 LB |
| EAN or UPC | 648250166147 |
