Skip to content Skip to navigation menu
3M00648250167540

00648250167540

7100224721 3M DBI-SALA Rollgliss R550 Rescue and Descent Device System with Rescue Wheel and Case 3326100, Yellow, 100 ft. (30 m)
Item #120845128
3M00648250167540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 100 ft. (30.5 m) rescue and descent kit with rescue wheel, humidity storage case, two 4 ft. (1.2m) anchor slings, one 2.5 ft. (0.76m) anchor sling, three carabiners, edge protector, pulley, rope grab and carrying bag.

features

  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent
  • Bidirectional design enables multiple rescues
  • Built-in rescue lifting wheel
  • Humidity resistant storage case with external humidity indicator
  • 100 ft. (30.5 m) 3/8" (9.5 mm) kernmantle rope lifeline
  • Rated for up to 1,640 ft. (500 m) height for one user, 575 ft. (175 m) for two users
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Integrated rope ears
  • Dual brake design
  • Equipped with 3M™ Connected Safety ID (CSID)
  • Kit also contains 3 anchor slings, 3 carabiners, pulley, edge protector, rope grab and carrying bag
  • Other standard and custom lengths are available
  • Models also available without lifting wheel or humidity case.
Weight 35.9 LB
EAN or UPC 648250167540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison