Skip to content Skip to navigation menu
3M00648250167557

00648250167557

7100224722 3M DBI-SALA Rollgliss R550 Rescue and Descent Device System with Rescue Wheel and Case 3326300, Yellow, 300 ft. (91 m)
Item #120845129
3M00648250167557
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 300 ft. (92 m) rescue and descent kit with rescue wheel, humidity storage case, two 4 ft. (1.2m) anchor slings, one 2.5 ft. (0.76m) anchor sling, three carabiners, edge protector, pulley, rope grab and carrying bag.

features

  • Models also available without lifting wheel or humidity case.
  • Integrated rope ears
  • Other standard and custom lengths are available
  • Dual brake design
  • Equipped with 3M™ Connected Safety ID (CSID)
  • Kit also contains 3 anchor slings, 3 carabiners, pulley, edge protector, rope grab and carrying bag
  • High strength corrosion resistant construction
  • Compact and lightweight design
  • Rated for up to 1,640 ft. (500 m) height for one user, 575 ft. (175 m) for two users
  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent
  • Bidirectional design enables multiple rescues
  • Built-in rescue lifting wheel
  • Humidity resistant storage case with external humidity indicator
  • 300 ft. (92 m) 3/8" (9.5 mm) kernmantle rope lifeline
Weight 44.2 LB
EAN or UPC 648250167557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison