350 ft. (107 m) rescue and descent kit with rescue wheel, humidity storage case, two 4 ft. (1.2m) anchor slings, one 2.5 ft. (0.76m) anchor sling, three carabiners, edge protector, pulley, rope grab and carrying bag.
features
Emergency rescue and evacuation from a wide variety of elevated work areas
Fully automatic controlled descent
Bidirectional design enables multiple rescues
Built-in rescue lifting wheel
Humidity resistant storage case with external humidity indicator
350 ft. (107 m) 3/8" (9.5 mm) kernmantle rope lifeline
Rated for up to 1,640 ft. (500 m) height for one user, 575 ft. (175 m) for two users
Compact and lightweight design
High strength corrosion resistant construction
Integrated rope ears
Dual brake design
Equipped with 3M™ Connected Safety ID (CSID)
Kit also contains 3 anchor slings, 3 carabiners, pulley, edge protector, rope grab and carrying bag
Other standard and custom lengths are available
Models also available without lifting wheel or humidity case.
Weight
46.3 LB
EAN or UPC
648250167564
We're here for you
with Service Centers across the country - We have your back