3M
00648250167571
7100217315 3M DBI-SALA Rollgliss R550 Rescue and Descent Device System with Rescue Wheel 3327050, Yellow, 50 ft. (15 m)
Item #120845131
description
- 50 ft. (16 m) rescue and descent kit with rescue wheel, 4 ft. (1.2m) anchor sling, 2 carabiners and carrying bag.
features
- Emergency rescue and evacuation from a wide variety of elevated work areas
- Fully automatic controlled descent
- Bidirectional design enables multiple rescues
- Built-in rescue lifting wheel
- 50 ft. (16 m) 3/8" (9.5 mm) kernmantle rope lifeline
- Rated for up to 1,640 ft. (500 m) height for one user, 575 ft. (175 m) for two users
- Compact and lightweight design
- High strength corrosion resistant construction
- Integrated rope ears
- Dual brake design
- 3M™ Connected Safety ID (CSID) equipped
- Kit also contains 4 ft. (1.2m) anchor sling, two carabiners and carrying bag
- Other standard and custom lengths are available
- Models also available without lifting wheel or add a humidity case.
| Weight | 12.2 LB |
| EAN or UPC | 648250167571 |