3M
00648250168103
7100224724 3M DBI-SALA Nano-Lok Web Adjustable Restraint Lanyard 1231077, 1 EA
Item #120845142
description
- 6 ft. (1.8m) single-leg with adjustable web and steel rebar hook at one end, Nano-Lok™ twin leg connector at the other end.
features
- 6 ft. (1.8m) adjustable single-leg lanyard
- Ideal for work positioning or restraint
- Abrasion resistant polyester webbing
- Integrated Nano-Lok™ twin leg connector at one end
- Built-in wear indicator
- Self-locking gate/nose steel rebar hook at leg ends
| Anchor Connection Type | Rebar Hook |
| Connection Type | Carabiner |
| For Use With | Nano-Lok™ |
| Lanyard Material | Polyester Web |
| Overall Length [Min] | 6 ft |
| Hook Material | Zinc Plated Steel |
| Anchor Material | Zinc Plated Steel |
| Color | Yellow |
| Standard | OSHA 1910.66, ANSI Z359.3, OSHA 1926.502 |
| Lanyard Type | Adjustable |
| Weight | 2.8 LB |
| EAN or UPC | 648250168103 |
