3M
00648250170045
7100231986 3M DBI-SALA Flexiguard Jib Counterweight Base with Concrete 8530566,Yellow, 5000 lb
Item #120845154
description
- Counterweight EMU™ base for flat surfaces, 5,000 lbs. (2,268 kg).
features
- Counterweight base for EMU™ jib
- 5,000 lbs. (2,268 kg) total weight
- Base is placed on flat surface
- Corrosion resistant powder coated finish
- High strength steel construction
- 360 degree jib mast rotation
- Temporary installation with forklift
- Permanent bases for concrete/steel are also available
| Standard | OSHA |
| Color | Yellow Zinc |
| Weight | 5000.0 LB |
| EAN or UPC | 648250170045 |
