3M
00648250170892
7100231989 3M DBI-SALA Equipment Carrying/Storage Bag 9506162, 9 in x 9 in x 30in
Item #120845155
description
- Equipment carrying and storage bag, 9 in. x 9 in. x 30 in. (23 x 23 x 76 cm).
features
- Equipment carrying and storage bag
- Large size 9 in. x 9 in. x 30 in. (23 x 23 x 76 cm)
- Built-in back pack style shoulder straps
- Heavy-duty zipper
- Durable nylon construction
- Compact and lightweight design
| Color | Yellow, Blue |
| Weight | 2.003 LB |
| EAN or UPC | 648250170892 |
