Skip to content Skip to navigation menu
3M00648250171080

00648250171080

7100157129 3M DBI-SALA Force2 Elastic 100% Tie-Off Shock Absorbing Lanyard1246032
Item #120845157
3M00648250171080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 6 ft. (1.8m) elastic web, double-leg 100% tie-off with PVC coated shock pack, rescue D-rings, snap hook at center and aluminum rebar hooks at leg ends.

features

  • 6 ft. (1.8m) double-leg 100% tie-off lanyard
  • Force2™ 12 ft. free fall (3.6m) and dual capacity rated
  • Stretches in reaction to your movements
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at center
  • Self-locking aluminum rebar hook at leg ends
  • Impact indicator
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
Anchor Material Zinc Plated Steel
No. of Legs 2
Material Polyester
Energy Absorber Class 12 ft (3.6 m) Free Fall/MAAF 1350 lbs (6 kN), 12 ft (3.6 m) Free Fall/AAF 1350 lbs (6 kN)
Overall Length [Min] 6 ft
Lanyard Type Variable/Elastic
Standard ANSI A10.32, OSHA 1926.502, ANSI Z359.13, OSHA 1910.66
Anchor Connection Type Rebar Hook
Connection Type Snap Hook
Lanyard Material Polyester Web
Color Blue
Hook Material Zinc Plated Steel
Weight 5.7 LB
EAN or UPC 648250171080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison