3M
00648250171134
7100237573 3M DBI-SALA EZ-Stop Leading Edge 100% Tie-Off Cable Shock-Absorbing Lanyard 1246068, Orange, 6 ft
Item #120845158
description
- 6 ft. (1.8m) cable double-leg with aluminum snap hooks at each end.
features
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- 1/4" (6.3mm) vinyl covered cable
- Aluminum self locking snap hooks
- Built-in reflective materials
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Engineered for work on sharp edges
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
- Impact indicator
| Anchor Connection Type | Snap Hook |
| Lanyard Material | Vinyl Covered Galvanized Cable |
| Hook Material | Aluminum and Zinc Plated Steel |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN), 12 ft. (3.6 m) Free Fall/MAAF 1350 lbs (6 kN) |
| Color | Orange |
| Material | Cable |
| Overall Length [Min] | 6 ft |
| No. of Legs | 2 |
| Lanyard Type | Fixed |
| Connection Type | Snap Hook |
| Standard | ANSI A10.32, OSHA 1926.502, ANSI Z359.13, OSHA 1910.66 |
| Weight | 4.35 LB |
| EAN or UPC | 648250171134 |
