3M
00648250171165
7100237570 3M DBI-SALA EZ-Stop Leading Edge Cable Shock-Absorbing Lanyard 1246261, Orange, 6 ft
Item #120845159
description
- 6 ft. (1.8m) cable single-leg with snap hook at one end, steel rebar hook at other end.
features
- 6 ft. (1.8m) single-leg lanyard
- Engineered for work on sharp edges
- Extremely compact and lightweight
- Exclusive Vectran™ energy absorption system
- 1/4" (6.3mm) vinyl covered cable
- User friendly self locking snap hook at one end
- Self-locking gate/nose steel rebar hook one end
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Hook Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| Anchor Connection Type | Rebar Hook |
| Standard | ANSI A10.32, OSHA 1926.502, OSHA 1910.66, ANSI Z359.13 |
| No. of Legs | 1 |
| Anchor Material | Zinc Plated Steel |
| Lanyard Type | Fixed |
| Material | Cable |
| Overall Length [Min] | 6 ft |
| Color | Orange |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN), 12 ft. (3.6 m) Free Fall/MAAF 1350 lbs (6 kN) |
| Lanyard Material | Cable |
| Weight | 3.815 LB |
| EAN or UPC | 648250171165 |
