3M
00648250173923
7100220277 3M DBI-SALA SecuraSpan Perpendicular I-Beam HLL Stanchion with Base7400087, Order Separately, 1 ea
Item #120845161
description
- Stanchion with I-beam base for perpendicular system, fits 8 in. to 14 in. (20.32-35.56 cm) high I-beams with flanges up to 2-1/4" (5.7 cm) thick.
features
- Stanchion with I-beam base to configure your own SecuraSpan™ Perpendicular system
- Fits 8 in. to 14 in. (20.32-35.56 cm) high with flanges up to 2-1/4" (5.7 cm) thick
- Lightweight and portable design
- Double clamp and wing nut installation
- Extremely durable construction
- Single and multi-span indefinite length system configurations
- Pass-thru 100% tie-off protection
- Flexible system capacity
- Various lengths and individual components are available
- Equipped with 3M™ Connected Safety ID (CSID)
- Protected labels, equipped with 3M™ Connected Safety ID (CSID)
| Standard | Capital Safety Gen. Mfg. Req. |
| Weight | 47.7 LB |
| EAN or UPC | 648250173923 |
