3M
00648250173992
7100218778 3M Protecta Shock Absorbing Lanyard for Hot Work Use 1340185, 6ft(1.8m), 1 ea
Item #120845163
description
- 6 ft. (1.8m) double-leg 100% tie-off with Kevlar® fiber webbing and shock pack, snap hook at center, steel rebar hook at leg ends.
features
- PVC shock pack with Kevlar® fiber cover
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hook at center
- Self-locking steel rebar hook at leg ends
- Impact indicator
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Lightweight user friendly design
- Fire resistant Kevlar® fiber webbing
| Lanyard Type | Fixed |
| No. of Legs | 1 |
| Anchor Connection Type | Rebar Hook |
| Lanyard Material | Fire Resistant Web |
| Standard | OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI A10.32 |
| Hook Material | Zinc Plated Steel |
| For Use With | Hot Work Use |
| Material | Kevlar® Webbing |
| Connection Type | Snap Hook |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Overall Length [Min] | 6 ft |
| Color | Red |
| Anchor Material | Zinc Plated Steel |
| Weight | 5.7 LB |
| EAN or UPC | 648250173992 |
