Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00648250174692

00648250174692

7100232770 3M DBI-SALA Rollgliss R550 Rescue and Descent Device 3329020, Yellow,20m
Item #120845167
3M00648250174692
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 20m rescue kit complete with R550 twin brake descender, rescue hub with drill adaptor, double action connecting karabiner on housing, 9.5mm kernmantle rope with double action snap hooks on both ends and a storage/deployment bag.

features

  • Fully automatic controlled descent
  • Bidirectional design enables multiple rescues
  • Built-in rescue lifting wheel
  • 20m of 9.5mm kernmantle rope lifeline
  • Rated for up to 500m height for one user, 175m for two users
  • Compact and lightweight design
  • High strength corrosion resistant construction
  • Integrated rope ears
  • Dual brake design
  • Equipped with 3M™ Connected Safety ID (CSID)
  • Other standard and custom lengths are available
  • Escape models without lifting wheel also available
  • Emergency rescue and evacuation from a wide variety of elevated work areas
Weight 11.11 LB
EAN or UPC 648250174692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison