description
- Cable guide for fixed ladder system up to 199 ft. (60.6 m), galvanized, fits rungs up to 1-1/8" (2.85 cm) diameter, 1 every 25 ft. (7.6 m) required.
features
- Bypassable intermediate cable guide for Lad-Saf™ System
- Bolts to ladder rung (1 guide required for every 8m)
- Fits rungs up to 1-1/8" (2.85 cm) diameter
- Extremely rugged and corrosion resistant galvanised mounting hardware
- Non-metallic guide prevents metal-to-metal contact
- Extremely rugged and corrosion resistant galvanized mounting hardware
- Fast, easy and safe installation
- Order top and bottom brackets, cable and sleeve separately
| For Use With | Fixed Ladders |
| Attachment Type | Bolt-On, One Rung, Bolt on One Rung |
| Standard | FAA RR-S-001301, ANSI A14.3-1992, Capital Safety Gen. Mfg. Req., OSHA 1910.27 |
| Weight | 0.705 LB |
| EAN or UPC | 648250178423 |

