3M
00648250179062
7100220247 3M DBI-SALA Web Tie-Off Adaptor, Adjustable 1002106, 1 ea
Item #120845197
description
- 6 ft. (1.8m) adjustable web tie-off adaptor, pass-thru type.
features
- 6 ft. (1.8m) adjustable pass-thru type tie-off adaptor
- Adjustable in length
- Durable polyester construction
- High strength steel hardware
- Compact and lightweight design
| Overall Length [Min] | 6 ft |
| Overall Length [Max] | 1.8 m |
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Color | Yellow |
| Attachment Type | Pass-through/Choker |
| Weight | 1.781 LB |
| EAN or UPC | 648250179062 |
