3M™ Venture Tape™ Double Coated PET Tape 514CW is a high performance tape with a polyester backing and acrylic adhesive. This tape bonds to a wide variety of metals, high surface energy plastics and composite materials. We engineered this tape for demanding bonding applications and designed it to feature excellent UV and temperature resistance.
features
High performance tape specifically designed for tough bonding applications
Features excellent UV and temperature resistance
Performs well at high and low temperatures
Versatile acrylic adhesive bonds to a wide variety of substrates
Provides excellent peel, tack and shear strength
Color
White
Product Form
Roll
Tensile Strength
7.5 lb/in
Overall Length [Max]
54.8 m
Overall Length [Min]
60 yd
Weight
28.1 LB
EAN or UPC
750351051410
We're here for you
with Service Centers across the country - We have your back