3M™ Venture Tape™ Aluminum Foil Tape 1520CW features a nominal 1.8 mil aluminum foil coated with pressure sensitive, cold weather acrylic adhesive. This tape combines flexible foil for irregularly-shaped applications and excellent low temperature performance. It conforms to fibrous ductboard and sheet metal ducts and works well in general-purpose heat shielding and light reflecting applications.
features
Multi-purpose foil tape for a variety of applications
Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
Cold weather acrylic adhesive is specifically designed for adhesion in temps as low as -10°F/23°C
Flexible foil conforms well to curved or irregular surfaces
Hand tearable and easy to install on site without special tools or application methods
Features an easy release liner
Product Form
Roll
Primary Liner
Polycoated Kraft
Shelf Life
12 Month
Backing Thickness
1.8 mil, 0.05 mm
Overall Length [Max]
45.7 m
Color
Silver
Overall Thickness
3.3 mil
Overall Length [Min]
50 yd
Tensile Strength
21 lb/in, 36.8 N/100 mm
Backing Material
Aluminum Foil
Elongation At Break
0.04
Weight
1.203 LB
EAN or UPC
750351152025
We're here for you
with Service Centers across the country - We have your back