3M
00750351500116
7100043954 3M Venture Tape UL181B-FX Mastik Foil Tape 1580-P, Silver, 3 in x 100ft, 16 Rolls/Case
Item #120870823
description
- A 2.0 mil aluminum foil coated with a heavy application of mastic adhesive that is UL181B-FX Listed
features
- UL181B-FX Listed
- High deposition adhesive
- Provides water resistant bond
| Color | Silver |
| Backing Material | Aluminum Foil |
| Shelf Life | 12 Month |
| Overall Length [Min] | 33.33 yd |
| Backing Thickness | 1.95 mil, 0.05 mm |
| Product Form | Roll |
| Overall Length [Max] | 30.47 m |
| Elongation At Break | 0.05 |
| Tensile Strength | 20 lb/in, 38.5 N/100 mm |
| Weight | 3.0 LB |
| EAN or UPC | 750351500116 |
