3M
00840779000975
7100226831 3M DBI-SALA Vacuum Anchor with Air Bottle Attachment 2200108
Item #120845405
description
- Aviation industry self contained vacuum anchor lifeline system with attachment for air bottle and carrying case.
features
- Provides tie-off point on smooth, non-porous surfaces via vacuum technology
- Fall arrest rated for ultimate safety
- Self contained with on-board air bottle attachment (order air bottle 2200078 separately)
- Compatible with external air power options
- Lightweight design is easy to set-up and use
- Audible and visual alarms for complete safety
- Built-in check valves provide safety during accidental air loss
- EPDM rubber seals are Skydrol resistant and won't damage surface
- Aviation rated intrinsically safe electronics
- Can power one additional secondary unit
- Approved for horizontal lifeline use
- Heavy-duty storage and transport case
| Attachment Type | Vacuum |
| Standard | OSHA 1910.140, OSHA 1926.502 |
| For Use With | Aviation Industry Use |
| Weight | 61.3 LB |
| EAN or UPC | 840779000975 |
