description
- Mobile rope grab for use on 5/8" (16 mm) rope lifeline.
features
- Mobile design automatically follows user
- Inertia and cam locking systems for safety
- Energy absorbing design reduces forces
- Detachable anywhere along the lifeline
- Durable and lightweight corrosion resistant construction
- Unique design is less sensitive to rope variations
- For use with 5/8" (16 mm) diameter rope lifeline
- Use with 3 ft. (0.9 m) shock absorbing lanyard
| Standard | ANSI Z359.15, OSHA 1926.502, OSHA 1910.140 |
| Attachment Type | None |
| Weight | 0.0 KG |
| EAN or UPC | 840779001255 |

