3M
00840779001293
7100243785 3M DBI-SALA Rollgliss Vertical Low Speed Automatic Descender 3303002, Stainless Steel Cable/Hook, 115 ft
Item #120845411
description
- 115 ft. (35 m) low speed automatic descent device for vertical applications, stainless steel lifeline and snap hook, auto retract.
features
- Emergency rescue and evacuation from a wide variety of elevated work areas
- Fully automatic controlled descent for vertical applications
- Automatic retraction allows multiple evacuations
- 115 ft. (35 m) 3/16" (5 mm) stainless steel steel cable lifeline and snap hook
- Pre-rigged system is extremely simple to use
- Corrosion resistant construction for maximum durability
- Use repeatedly without factory service
- Equipped with 3M™ Connected Safety ID (CSID)
- Other lengths and models for sloped applications available
| Weight | 69.1 LB |
| EAN or UPC | 840779001293 |
