3M
00840779001309
7100220831 3M DBI-SALA Rollgliss Descender Sloped/Auto Retract 3303003, 1 ea
Item #120845412
description
- 115 ft. (35 m) low speed automatic descent device for sloped applications, stainless steel lifeline, auto retract, suspension bars, guide cable sleeve.
features
- Emergency rescue and evacuation from a wide variety of elevated work areas
- Fully automatic controlled descent for sloped applications
- Suspension bar and guide cable hardware kit
- Corrosion resistant construction for maximum durability
- Use repeatedly without factory service
- Equipped with 3M™ Connected Safety ID (CSID)
- Other lengths and models for vertical applications available
- 115 ft. (35 m) 3/16" (5 mm) stainless steel cable lifeline
- Automatic retraction allows multiple evacuations
- Pre-rigged system is extremely simple to use
| Weight | 74.0 LB |
| EAN or UPC | 840779001309 |
