Skip to content Skip to navigation menu
3M00840779001323

00840779001323

7100208211 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract 3303016
Item #120845413
3M00840779001323
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 200 ft. (61 m) high speed automatic descent device for sloped applications, stainless steel lifeline, automatic retract, suspension bars, braking trolley.

features

  • 61m of 5mm stainless steel cable lifeline
  • Pre-rigged system is extremely simple to use
  • Use repeatedly without factory service
  • Equipped with 3M™ Connected Safety ID (CSID)
  • Other lengths and models for vertical applications available
  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent for sloped applications
  • Automatic retraction allows multiple evacuations
  • High speed descent includes suspension bars and braking trolley
  • Corrosion resistant construction for maximum durability
Weight 131.5 LB
EAN or UPC 840779001323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison