3M
00840779002061
7100208184 3M DBI-SALA Ultra-Lok Self-Retracting Lifeline Accessories, RescueFork 3500102, EA
Item #120845420
description
- 8 ft. to 16 ft. (2.4-4.9 m) First-Man-Up™ pole with assisted rescue tool for RSQ Ultra-Lok™ SRL.
features
- First-Man-Up™ pole with RSQ assisted rescue tool
- Designed for Ultra-Lok™ with RSQ feature
- 8 ft. to 16 ft. (2.4-4.9 m) adjustable pole
- Aluminum assisted rescue tool
- Durable fiberglass and aluminium construction
- Compact and lightweight design
- Impact Indicating Hook
| Overall Length [Max] | 122 mm |
| Color | Yellow, Silver |
| Overall Length [Min] | 8 ft |
| Weight | 4.9 LB |
| EAN or UPC | 840779002061 |
