3M
00840779002092
7100239633 3M DBI-SALA Sealed-Blok Assisted Rescue Pole/Tool for RSQ Self-Retracting Lifeline 3500202, 8 - 16 ft
Item #120845421
description
- 8 ft. to 16 ft. (2.4-4.9 m) First-Man-Up™ pole with assisted rescue tool for RSQ Sealed-Blok™ SRL.
features
- First-Man-Up™ pole with RSQ assisted rescue tool
- Designed for Sealed-Blok™ with RSQ feature
- 8 ft. to 16 ft. (2.4-4.9 m) adjustable pole
- Aluminum assisted rescue tool
- Durable fiberglass and aluminum construction
- Compact and lightweight design
- Retrieval Winch (optional)
- 5mm Diameter Rope
- 1633kg Gate
- RSQ Options
- Cable lifeline replacement system
| For Use With | SRL |
| Color | Yellow, Silver |
| Overall Length [Min] | 8 ft |
| Overall Length [Max] | 203 mm |
| Weight | 8.34 LB |
| EAN or UPC | 840779002092 |
