3M
00840779002375
7100188820 3M DBI-SALA EZ-Line Retractable Horizontal Lifeline System 7605060, 1EA
Item #120845432
description
- 60 ft. (18.3m) retractable cable horizontal lifeline system with built-in winch, tension and impact indicators.
features
- 60 ft. (18.3 m) retractable system can be set at any length
- Rugged 1/4" (6.3mm) 7x19 galvanized cable lifeline
- Ergonomic easy to carry case
- Extremely lightweight and portable design
- Built-in winch, pre-tension and impact indicators
- Durable construction will stand up to tough jobsites
- Single and multi-span (with SecuraSpan™ stanchion) system configurations
- Internal energy absorber limits fall arrest forces
- Flexible system capacity
- Use with any 5,000 lb. (22.2 kN) anchorage device
- Equipped with 3M™ Connected Safety ID (CSID)
| Weight | 32.7 LB |
| EAN or UPC | 840779002375 |
