description
- 6 ft. (1.8m) double-leg 100% tie-off retractable web and snap hooks at each end.
features
- 6 ft. (1.8m) double-leg 100% tie-off lanyard
- Retractable design expands in reaction to your movements
- Adjustable retraction length
- Rugged thermoplastic retractor case
- Abrasion resistant polyester webbing
- Soft pack energy absorber
- Energy absorbing design limits fall arrest forces
- User friendly self locking snap hooks at each end
- Impact indicator
- Equipped with 3M™ Connected Safety ID (CSID)
| Anchor Material | Zinc Plated Steel |
| Lanyard Type | Variable/Retractable |
| No. of Legs | 2 |
| Lanyard Material | Web |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs (4 kN) |
| Color | Yellow |
| Hook Material | Zinc Plated Steel |
| Connection Type | Snap Hook |
| Overall Length [Min] | 6 ft |
| Standard | OSHA 1926.502, OSHA 1910.66 |
| Anchor Connection Type | Snap Hook |
| Material | Polyester |
| Weight | 4.6 LB |
| EAN or UPC | 840779003150 |

