3M
00840779003792
7100207470 3M DBI-SALA Lad-Saf Static Wire Rope Grab 5000338, 1 EA
Item #120845442
description
- Manual wire rope grab for use on 3/8" (9.5 mm) 7x19 cable lifeline.
features
- Manual design allows user to fix in place
- Ideal for work positioning or restraint
- Extremely rugged all-metal system
- Cam locking system for safety
- Detachable anywhere along the lifeline
- Durable and lightweight corrosion resistant construction
- For use with 3/8" (9.5 mm) 7x19 cable lifeline
- Use with 3 ft. (0.9 m) shock absorbing lanyard
| Overall Length [Min] | 2.5 in |
| Standard | ANSI A10.14-1991 |
| Attachment Type | None |
| Overall Length [Max] | 6.3 cm |
| Weight | 2.5 LB |
| EAN or UPC | 840779003792 |
