Our 3M™ DBI-SALA® Temporary Cable Horizontal Lifeline Assembly offers the comprehensive approach to fall-arrest protection you expect from 3M DBI-SALA. This safety equipment kit includes a steel cable lifeline, turnbuckle tensioner, metal energy absorbers, and carabiners for easy attachment.
features
Corrosion-resistant, galvanized lifeline stands up to the elements
Portable design is durable, yet lightweight, for easy transport
Built-in, turnbuckle tensioner helps your worker tension the system to the correct level
Stanchions and bases sold separately
This safety equipment is intended for use with additional personal protective equipment (PPE)
Recommended for use in multiple industries including construction, facilities, power plants, general manufacturing, heavy infrastructure, and more
Equipped with Connected Safety RFID identification tag for convenient equipment tracking.
Metal energy absorbers, help protect the structure, and minimize needed fall clearance
Steel carabiners are easy to use, self locking and closing, and provide quick and safe attachment
Meets OSHA 1910.140 and OSHA 1926.502 requirements
Overall Length [Min]
60 ft
Standard
OSHA 1926.502, OSHA 1910.66
Overall Length [Max]
18 m
Weight
26.9 LB
EAN or UPC
840779003907
We're here for you
with Service Centers across the country - We have your back