Skip to content Skip to navigation menu
3M00840779004904

00840779004904

7100188827 3M DBI-SALA SecuraSpan Loop Rebar Horizontal Lifeline System 7400360,1 EA
Item #120845462
3M00840779004904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Equipped with everything you need to create a horizontal lifeline system on concrete loop rebar, the 3M™ DBI-SALA® Temporary Cable Horizontal Lifeline System Loop Rebar System features a cable lifeline assembly and two stanchions that are simple to install and backed by a brand you can trust for fall arrest prevention.

features

  • Zinc-plated steel materials stand up to harsh environments
  • Rugged, galvanized cable lifeline for reliable fall protection
  • Metal energy absorbers limit help protect the structure, and minimize needed fall clearance
  • Intended for use as a temporary horizontal lifeline system
  • Equipped with Connected Safety RFID identification tag for convenient equipment tracking.
  • This safety equipment is designed for use with additional personal protective equipment (PPE)
  • Single-span systems hold up to 2 workers
  • multi-span systems hold up to 6 workers
  • Portable design is durable, yet lightweight, for easy transport
  • Recommended for use in multiple industries including construction, facilities, power plants, general manufacturing, heavy infrastructure, and more
Overall Length [Min] 60 ft
Weight 83.0 LB
EAN or UPC 840779004904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison