3M
00840779004997
7100220319 3M DBI-SALA SecuraSpan Rebar/Shear Stud Horizontal Lifeline System7400650, 50 ft. (15.2 m), 1 ea
Item #120845463
description
- 50 ft. (15.2m) cable horizontal lifeline system for concrete rebar or shear studs, fits 1/2 in. to 1 in. diameter (#4 to #8 rebar) and 4 in. to 12 in. center to center (10.1-30.5 cm), includes two stanchions with tie-back and lifeline assembly.
features
- Complete 50 ft. (15.2m) system includes two stanchions with tie-back and cable assemblies
- Rugged 3/8" (9.5mm) 7x19 galvanized cable lifeline
- Fits rebar or shear stud 1/2 in. to 1 in. diameter (#4 to #8 rebar) and 4 in. to 12 in. center to center (10.1-30.5 cm)
- Lightweight and portable design
- Top mounted adjustment system
- Simple chain tie-back connection
- Extremely durable construction
- Single and multi-span indefinite length system configurations
- Pass-thru 100% tie-off protection
- Metal energy absorber limits fall arrest forces
- Flexible system capacity
- Adjustable stanchion can be offset 20 degrees left or right or set completely horizontal for transport
- Various lengths and individual components are available
- Equipped with 3M™ Connected Safety ID (CSID)
| Weight | 236.9 LB |
| EAN or UPC | 840779004997 |
