description
- 9 ft. (2.7 m) aluminum tripod with adjustable locking legs, safety chain, safety shoes, top pulley and quick-mount bracket.
features
- 9 ft. (2.7 m) aluminum tripod
- Telescoping adjustable locking legs
- Built-in pulley system
- Rubber safety shoes with spiked edges
- Safety leg support chain
- 22 kN eyebolt anchor points
- Quick connect winch/SRL mount bracket
- Equipped with 3M™ Connected Safety ID (CSID)
- Order mechanical winch/SRL device(s) separately
| Standard | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.66, OSHA 1926.502, OSHA 1910.146 |
| Color | Silver |
| Overall Length [Min] | 9 ft |
| Weight | 58.55 LB |
| EAN or UPC | 840779005604 |

