description
- Winch with 90 ft. (27 m) of 3/16" (5mm) dia. galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag.
features
- Manually operated winch
- 90 ft. (27 m) of 3/16" (5mm) galvanized steel wire rope
- 6:1 gear ratio mechanical advantage
- Quick mount bracket
- Free-wheel mode
- Built-in fall protection
- Overload clutch
- Durable corrosion resistant construction
- Level wind system
- Reserve lifeline retention system
- Swiveling snap hook with impact indicator
- Equipped with 3M™ Connected Safety ID (CSID)
- Order tripod or davit rescue system separately
| Overall Length [Min] | 90 ft |
| Overall Length [Max] | 27 m |
| Standard | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146 |
| Color | Black, Anodized Yellow |
| Weight | 39.3 LB |
| EAN or UPC | 840779005697 |

