description
- Concrete parapet anchor is non-penetrating, adjusts from 1 in. (2.5cm) to 14.5 in. (36.8cm) wide.
features
- Installs onto 1 in. (2.5cm) to 14.5 in. (36.8cm) wide concrete parapets
- Non-penetrating design eliminates site damage
- Portable and reusable
- Compact and lightweight design
- High strength steel construction
- Rugged and corrosion resistant materials
- Integrated D-ring tie-off point
- Compatible with various personal fall arrest systems except horizontal lifelines.
| Standard | OSHA 1910.140, OSHA 1926.502 |
| Attachment Type | Clamp |
| Color | Silver |
| Weight | 32.8 LB |
| EAN or UPC | 840779005819 |

