3M
00840779005918
7100231963 3M DBI-SALA Confined Space Rescue Davit System with Winch 8302500,Technora Rope, 50 ft
Item #120845488
description
- 2-piece rescue davit system with folding base and arm, and 50 ft. (15 m) synthetic rope winch.
features
- 2-piece rescue davit system
- 360 degree pivoting arm
- Carrying handle and securing straps
- Quad-pod style foldable base
- Self leveling feet
- 50 ft. (15 m) 1/4" (6.4mm) dia. Technora 12-Strand Rope
- Permanent handle with fold-away crank
- 5.1:1 gear ratio mechanical advantage
- Lightweight, corrosion resistant aluminum construction
| Color | Blue, Silver |
| Overall Length [Min] | 50 ft |
| Weight | 88.35 LB |
| EAN or UPC | 840779005918 |
