The Adjustable Height 3M™ DBI-SALA® FlexiGuard™ C-Frame System helps protect workers from falls while providing a large working space. The rigid rail is made from durable extruded aluminum and is rated for use by up to two workers at once. Sitting atop pneumatic wheels, This mobile safety system can be easily moved from one job to the next by manual means or with the assistance of a tow bar and service vehicle.
features
Available in multiple adjustable size configurations
Outrigger support legs require some clearance under equipment being accessed
Aluminum and steel construction for long-lasting use
Extruded aluminum rail minimizes maintenance and includes two trolleys
Complies with OSHA 1926.502 and OSHA 1910.66 requirements
Ideal for numerous applications within the aviation, transportation, construction, and mining industries
Standard
OSHA 1926.502
Color
Yellow, Silver
Weight
3800.0 LB
EAN or UPC
840779006465
We're here for you
with Service Centers across the country - We have your back