3M
00840779006588
7100217319 3M DBI-SALA Confined Space 3-Piece Portable Davit Base 8518005, 1 ea
Item #120845506
description
- 3-piece portable davit base for 27-1/2 in. (69.8 cm) maximum offset davit mast.
features
- 3-piece portable davit base
- For 27-1/2 in. (69.8 cm) maximum offset davit mast
- Base width adjusts from 37 in. to 64 in. (94 to 162.6 cm)
- Unique foot level and height adjustment system
- Built-in level indicator
- PVC davit mast sleeve liner
- Set-up and dismantle without tools
- Lightweight, corrosion resistant aluminum construction
| Color | Green, Silver |
| Weight | 117.4 LB |
| EAN or UPC | 840779006588 |
