3M
00840779006601
7100239606 3M DBI-SALA Confined Space Portable Freestanding Expandable 3-Piece Davit Mast Base 8518008, 70 – 97 in Width
Item #120845507
description
- 3-piece portable davit base for 42-1/2 in. (108 cm) maximum offset davit mast.
features
- 3-piece portable davit base
- For 1080mm maximum offset davit mast
- Base width adjusts from 1778 to 2464mm
- Unique foot level and height adjustment system
- Built-in level indicator
- PVC davit mast sleeve liner
- Set-up and dismantle without tools
- Lightweight, corrosion resistant aluminum construction
| Standard | OSHA 1910.66, OSHA 1926.502 |
| Color | Silver, Green |
| Weight | 182.86 LB |
| EAN or UPC | 840779006601 |
